This product requires certification to purchase.

4 oz. Aloe Vera and Vitamin E Hand Sanitizer Gel (Case of 24)

PURELL®

Advanced 4 oz. Aloe Vera and Vitamin E Hand Sanitizer Gel (Case of 24)

  • Fast #
  • Part #G963124
  • Item #2060793
  • Manufacturer Part #9631-24
3.4 out of 5 Customer Rating
Brand image
PURELL®

Advanced 4 oz. Aloe Vera and Vitamin E Hand Sanitizer Gel (Case of 24)

  • Fast #
  • Part #G963124
  • Item #2060793
  • Manufacturer Part #9631-24
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Specially formulated moisturizers leave hands feeling soft and refreshed
  • Formula Color: Clear
  • USDA: E4
  • Size: 4 oz
  • Requires Certification

Documents


Specifications

Application:
Sanitizing
Capacity:
4 oz
Collection:
Advanced
Color Finish Category:
Greens
Color Finish Name:
Green
Green Seal Certified:
No
Height:
5-11/25
Length:
1-1/10
Package Quantity:
Case of 24
Product Type:
Gel Hand Sanitizer
Size:
4 oz
UPC:
073852096316
Width:
2-13/100