PURELL

Advanced 8 oz. Instant Hand Sanitizer Pump

Part #G969112  |  Item #4440835  |  Manufacturer Part #9691-12

$6.26 EACH

Size:

8 oz
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  12

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kills 99.99% of most common germs that may cause illness
  • Meets EcoLogo® hand sanitizer standard for environmental leadership and proven performance
  • Meets the biobased standard for the USDA BioPreferred program
  • Clinically proven to maintain skin health
  • Outperforms other hand sanitizers ounce-for-ounce
  • America’s #1 Instant Hand Sanitizer134
  • 8 fl oz Table Top Pump Bottle

Documents

Specifications

Application: Sanitizing

Capacity: 8 oz

Collection: Advanced

Color Finish: Clear

Color Finish Category: Clear

Depth: 1-29/50 in

EcoLogo Certified: Yes

Height: 6-19/100 in

Installation Type: Freestanding

Length: 1-29/50 in

Package Quantity: Case of 12

Product Type: Gel Hand Sanitizer

Size: 8 oz

Type: Gel

Weight: 0.58

Width: 2-23/25 in