Aerosol Dispenser in White
Aerosol Dispenser in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to install
- ADA compliant
- Compatible with Purell® foaming hand sanitizer
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Color Finish Category:
- Greys
- Color Finish Name:
- Dove Grey
- Depth:
- 6-1/2 in
- Height:
- 3-77/100 in
- Installation Type:
- Wall Mount
- Length:
- 4-13/100 in
- Material:
- Plastic
- UPC:
- 073852000481
- Width:
- 3-19/100 in