800ml Dispenser in White
Bag-in-Box 800™ 800ml Dispenser in White
Product Details
Product Details
- Kills 99.99% of most common germs in as little as 15 seconds
- Helps reduce the risk of infections
- Non-toxic
- Dye-free
- Ideal in healthcare, foodservice, education and office facilities, as well as high traffic public areas
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- GOJO 800 Series
- Capacity:
- 800 mL
- Collection:
- Bag-in-Box 800™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-1/2 in
- Height:
- 3-77/100 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- UPC:
- 073852096217