Body Fluid Spill Kit (Case of 2)
Body Fluid Spill Kit (Case of 2)
Product Details
Product Details
- Safely removes vomit, blood, feces & other body fluids
- PURELL® Foodservice Surface Sanitizer is effective against Norovirus, E.Coli, Salmonella and more in just 30 seconds, and is proven effective on most hard and soft surfaces
- Protects staff and patrons from exposure to biohazards
- Bilingual, step-by-step instructions for ease of use
- OSHA and Food Code compliant
- Approved for food contact surfaces (no rinse required)
- Includes hairnet, sleeved gown, gloves, shoe covers, eye shield and mask to provide head-to-toe personal protection
- Proven effective on most hard and soft surfaces
- 3-year shelf life
- Complete kit featuring head-to-toe personal protection and cleanup products to safely remove body fluid spills, and help prevent the spread of germs that can cause illness
Documents
Specifications
- Application:
- Surface
- Capacity:
- 1 KIT
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7
- Material:
- Liquid
- Package Quantity:
- Case of 2
- UPC:
- 073852514261
- Width:
- 10