CS4 Hand Soap Dispenser in Black
CS4 Hand Soap Dispenser in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered Resin is over 3X stronger than materials used in most dispensers
- IP-53 water-resistant design to help keep rain and dust out
- Maintains performance and appearance in extreme temperatures (-40°F - 122°F)
Documents
Specifications
- Brand Model Compatibility:
- cs4
- Capacity:
- 1.2 L
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Installation Type:
- Wall Mount
- Material:
- Steel
- Type:
- G552401
- UPC:
- 073852289411