CS6 1200 ml Soap Dispenser in Graphite
CS6 1200 ml Soap Dispenser in Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Large sight window makes it easy to check refill level
- Uses PURELL® CS6 1200 mL HEALTHY SOAP® refills
- Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
Documents
Specifications
- Capacity:
- 1200 mL
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Size:
- 1200 mL
- Type:
- G653401