This product requires certification to purchase.

CS6 1200 ml Soap Dispenser in White

PURELL®

CS6 1200 ml Soap Dispenser in White

  • Fast #
  • Part #G653001
  • Item #7563540
  • Manufacturer Part #6530-01
3.7 out of 5 Customer Rating
Brand image
PURELL®

CS6 1200 ml Soap Dispenser in White

  • Fast #
  • Part #G653001
  • Item #7563540
  • Manufacturer Part #6530-01
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Large sight window makes it easy to check refill level
  • Uses PURELL® CS6 1200 mL HEALTHY SOAP® refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1200 mL
Size
1200 mL
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Type
G653001