This product requires certification to purchase.

2000 mL Dispensing Fixture in Polished Chrome

PURELL®

CXR REDIFOAM™ 2000 mL Dispensing Fixture in Polished Chrome

  • Fast #
  • Part #G864001
  • Item #7840913
  • Manufacturer Part #8640-01
5 out of 5 Customer Rating
Brand image
PURELL®

CXR REDIFOAM™ 2000 mL Dispensing Fixture in Polished Chrome

  • Fast #
  • Part #G864001
  • Item #7840913
  • Manufacturer Part #8640-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gentle formula is as mild as baby wash, and it helps maintain skin health even after repeated washing
  • GOJO SANITARY SEALED™ refill helps lock out germs
  • Durable, recyclable PET bottle uses 30% less material than standard rigid HDPE
  • Controlled collapse technology keeps bottle shape longer while emptying
  • Crystal clarity for visual appeal and easier monitoring of fill level
  • Fresh dispensing valve with each refill
  • Removable pump promotes easier recycling
  • Multiple power options to choose from, including AC adapters, hard-wire adaptation kits or batteries
  • SMARTLINK™ Capability with an optional plug-in module for smart system integration
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
TX-12™ Dispenser
Capacity:
2000 mL
Collection:
CXR REDIFOAM™
Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
8-19/20 in
Installation Type:
Wall Mount
Length:
3-17/25 in
Material:
Die Cast Zinc
Power Source:
Battery
Spout Height:
4-7/25 in
UL Listed:
No
UPC:
073852504576
Width:
5-11/100 in