This product requires certification to purchase.

1200 ml Antimicrobial Fragrance-Free Foaming Hand Soap

PURELL®

ES10 1200 ml Antimicrobial Fragrance-Free Foaming Hand Soap

  • Fast #
  • Part #G838302
  • Item #10306635
  • Manufacturer Part #8383-02
3.9 out of 5 Customer Rating
Brand image
PURELL®

ES10 1200 ml Antimicrobial Fragrance-Free Foaming Hand Soap

  • Fast #
  • Part #G838302
  • Item #10306635
  • Manufacturer Part #8383-02
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PURELL® Antimicrobial Foaming Hand Soap is a one-step, E2-certified handwash that provides quick, easy cleaning in food-contact and healthcare settings.
  • Listed with NSF International as E2 for use in all departments of USDA-regulated food-processing environments.
  • Removes fats, oils, and other food-processing soils. USDA Certified Biobased Product. Certified Kosher.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1200 mL
Height
8-16/25 in
Length
4-33/100 in
Size
1200 mL
Width
3-9/25 in
Characteristics & Features
Collection
ES10
Warranty & Product Information
Application
Commercial
Green Seal Certified
No
Type
G838302