This product requires certification to purchase.

1200 mL Automatic Hand Soap Dispenser in Graphite

PURELL®

ES10 1200 mL Automatic Hand Soap Dispenser in Graphite

  • Fast #
  • Part #G8334E1
  • Item #10306626
  • Manufacturer Part #8334-E1
3.9 out of 5 Customer Rating
Brand image
PURELL®

ES10 1200 mL Automatic Hand Soap Dispenser in Graphite

  • Fast #
  • Part #G8334E1
  • Item #10306626
  • Manufacturer Part #8334-E1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 225
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Our simplest, most sustainable touch-free dispensing system.
  • Less Maintenance: Never change or buy batteries! A fresh battery is built into every refill.
  • Transparent refills make it easy to check product levels without opening the dispenser.
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
1.2 L
Height
4-153/200 in
Length
10-379/500 in
Width
6-89/200 in
Characteristics & Features
Brand Model Compatibility
ES10
Collection
ES10
Color Finish Category
Greys
Color Finish Name
Graphite
Dispenser Type
Automatic
Installation Type
Wall Mount
Material
Plastic
Material Type
PET
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
Origin
Domestic
Type
G8334E1
UL Listed
No