ES4 Hand Sanitizer Manual Dispenser in Graphite
ES4 Hand Sanitizer Manual Dispenser in Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Elegant design complements décor
- At-A-Glance™ refills provide the easiest way to see when refills need to be changed
- Uses Purell® ES4 1200 mL Healthy Soap® refills
- Sanitary Sealed™ PET refill bottle with removable collar for easy recycling
- Lock or Not™ technology: can convert to a locking system
- Fully ADA compliant
- Guaranteed reliability
- Mounts to wall with included adhesive tape or hardware
- Multiple hole pattern allows use of existing wall holes.
- 8" (20.32 cm) clearance from bottom of dispenser to surface
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- es4
- Capacity:
- 1.2 L
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dispenser Type:
- Manual
- Height:
- 12-13/100
- Installation Type:
- Wall Mount
- Length:
- 8-14/25
- Material:
- Plastic
- Material Type:
- PET, Polypropylene
- UPC:
- 073852501964
- Width:
- 5-1/4