This product requires certification to purchase.

ES6 Hand Sanitizer Touch-Free Dispenser in White

PURELL®

ES6 Hand Sanitizer Touch-Free Dispenser in White

  • Fast #
  • Part #G642001
  • Item #7445377
  • Manufacturer Part #6420-01
4.4 out of 5 Customer Rating
Brand image
PURELL®

ES6 Hand Sanitizer Touch-Free Dispenser in White

  • Fast #
  • Part #G642001
  • Item #7445377
  • Manufacturer Part #6420-01
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Boise, ID
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elegant design complements décor
  • At-A-Glance™ refills provide the easiest way to see when refills need to be changed
  • Uses Purell® ES6 1200 mL Healthy Soap® refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • Includes 4 "C" cell batteries: no tools required for replacing batteries
  • Sanitary Sealed™ PET refill bottle with removable collar for easy recycling
  • Lock or Not™ technology: can convert to a locking system
  • Fully ADA compliant
  • Guaranteed reliability
  • Requires Certification

Documents


Specifications

Application:
Commercial
Brand Model Compatibility:
es6
Capacity:
1.2 L
Color Finish Category:
Greys
Color Finish Name:
Graphite
Dispenser Type:
Automatic
Height:
7-3/10 in
Installation Type:
Wall Mount
Length:
5-9/50 in
Material:
Plastic
Material Type:
PET
Power Source:
Battery
UPC:
073852502107
Width:
3-9/20 in