This product requires certification to purchase.

ES8 Hand Sanitizer Always-Ready Touch-Free Dispenser in Graphite

PURELL®

ES8 ES8 Hand Sanitizer Always-Ready Touch-Free Dispenser in Graphite

  • Fast #
  • Part #G772401
  • Item #7445382
  • Manufacturer Part #7724-01
4 out of 5 Customer Rating
Brand image
PURELL®

ES8 ES8 Hand Sanitizer Always-Ready Touch-Free Dispenser in Graphite

  • Fast #
  • Part #G772401
  • Item #7445382
  • Manufacturer Part #7724-01
4 out of 5 Customer Rating

X Points

Color Finish Name: Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Always-ready touch-free hand soap dispenser with Energy-on-the-Refill for Purell®
  • Each new refill comes with its own energy source: a coin cell battery integrated into the refill
  • Proven to be as mild as our top selling non-antimicrobial soap
  • Elegant design complements décor
  • At-A-Glance™ refills provide the easiest way to see when refills need to be changed
  • Uses Purell® ES8 1200 mL Healthy Soap® refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • Sanitary Sealed™ PET refill bottle with tear-off collar for easy recycling
  • Lock or Not™ technology: can convert to a locking system
  • Fully ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Brand Model Compatibility:
ES8
Capacity:
1.2 L
Collection:
ES8
Color Finish Category:
Greys
Color Finish Name:
Graphite
Depth:
6-1/2
Dispenser Type:
Automatic
Height:
12-13/100
Installation Type:
Wall Mount
Length:
8-14/25
Material:
Plastic
Material Type:
PET, Polypropylene
Origin:
Domestic
Power Source:
Battery
UL Listed:
No
UPC:
073852501872
Width:
5-1/4