2000ml Foam Handwash with BAK (Case of 2)
FMX-20™ 2000ml Foam Handwash with BAK (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Removes fats, oils and other food processing soils
- Kills more than 99.99 percent of common foodborne pathogens, including E. coli, Salmonella and Listeria
- Listed as E2 by NSF International for use in all departments of USDA-regulated food processing environments
- USDA Certified Biobased Product
- Each refill is Sanitary Sealed™ to help prevent contamination
- Exceptionally mild, hypoallergenic formula is perfect for frequent use. It is dye free and fragrance free
Specifications
- Application:
- Commercial
- Collection:
- FMX-20™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 10-23/100
- Length:
- 4-1/20
- Package Quantity:
- Case of 2
- Size:
- 2000 mL
- UPC:
- 073852519358
- Width:
- 5-29/50