1200 ml 0.5% PCMX E2 Antimicrobial Foam Hand Soap (Case of 2)
HEALTHY SOAP® 1200 ml 0.5% PCMX E2 Antimicrobial Foam Hand Soap (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antimicrobial foam soap effective in killing the most common bacteria found in healthcare environments
- Helps reduce bacteria on skin that could cause disease
- High efficacy, high-quality, rich foaming formulation that encourages frequent handwashing
- Designed for frequent use in a healthcare environment among healthcare personnel and patients
- Dermatologist tested
- Dye-free with pleasant floral fragrance
- Rinses clean for easy gloving
- Compatible w/ nitrile, latex, and vinyl gloves
- Triclosan-free formulation
- Sanitary Sealed™collapsible PET refill is easily recycled
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 1200 mL
- Collection:
- HEALTHY SOAP®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 3-9/20
- Green Seal Certified:
- No
- Height:
- 7-3/10
- Length:
- 5-9/50
- Package Quantity:
- Case of 2
- Size:
- 1200 mL
- Type:
- G658202
- Width:
- 3-9/20