This product requires certification to purchase.

1200 ml BAK E2 Food Processing Antimicrobial Foam Hand Soap (Case of 2)

PURELL®

HEALTHY SOAP® 1200 ml BAK E2 Food Processing Antimicrobial Foam Hand Soap (Case of 2)

  • Fast #
  • Part #G658502
  • Item #9998363
  • Manufacturer Part #G658502
5 out of 5 Customer Rating
Brand image
PURELL®

HEALTHY SOAP® 1200 ml BAK E2 Food Processing Antimicrobial Foam Hand Soap (Case of 2)

  • Fast #
  • Part #G658502
  • Item #9998363
  • Manufacturer Part #G658502
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Large sight window makes it easy to check refill level
  • Broad spectrum efficacy and kills 99.99 percent of germs, including the most common foodborne bacterial pathogens
  • Listed with NSF international as an E2 for use in all departments of USDA-regulated food processing environments
  • USDA certified biobased product. Each refill is sanitary sealed to help prevent contamination
  • Exceptionally mild, hypoallergenic formula is perfect for frequent use. It is dye free and fragrance free
  • Refill for CS6 dispensing system
  • Requires Certification

Specifications

Application:
Hand Cleaning
Capacity:
1200 mL
Collection:
HEALTHY SOAP®
Color Finish Category:
Greys
Color Finish Name:
Graphite
Height:
7-3/10 in
Length:
5-9/50 in
Package Quantity:
Case of 2
Size:
1200 mL
UPC:
073852518078
Width:
3-9/20 in