1200 ml Mild Foam Hand Soap Refill (Case of 2)
HEALTHY SOAP® 1200 ml Mild Foam Hand Soap Refill (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Helps wash away dirt and germs
- Dye and fragrance free
- ECOLOGO® Certified to Standard Name UL 2784
Documents
Specifications
- Capacity:
- 1200 mL
- Collection:
- HEALTHY SOAP®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Package Quantity:
- Case of 2
- Size:
- 1200 mL
- Type:
- G787402
- UPC:
- 073852291834