1200 ml Ultra Mild Foam Hand Soap Refill (Case of 2)
HEALTHY SOAP® 1200 ml Ultra Mild Foam Hand Soap Refill (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Freestanding design, ideal for high-traffic areas
- Exceptionally mild foam hand soap designed for frequent handwashing
- Helps wash away dirt and bacteria commonly found in a healthcare environment
- Designed to maintain skin health with frequent use in a healthcare environment
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 1200 mL
- Collection:
- HEALTHY SOAP®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Height:
- 7-3/10 in
- Length:
- 5-9/50 in
- Package Quantity:
- Case of 2
- Size:
- 1200 mL
- Width:
- 3-9/50 in