1200 ml CRT High Performance Foam Hand Soap Refill (Case of 2)
HEALTHY SOAP® 1200 ml CRT High Performance Foam Hand Soap Refill (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Mounts system on vertical surfaces
- Clean Release™ technology reaches into skin's cracks and crevices 2x better than regular soap to remove dirt and germs
- A 53/100 log germ removal improvement on dry, irritated skin compared to regular soap 3.4x fewer germs left on skin
- Formulated specifically for dry, sensitive skin and frequently washed hands
- Removes 33% more bio soil than regular soap
- Free of harsh preservatives, antibacterial, parabens, phthalates, fragrance and dye
- Rinses fast and clean for easy gloving: saves an average of 15000 gallons per year in a 500-bed hospital
- Meets USDA certified biobased standard: made with 90% biobased content
- Energy-on-the-refill technology: every refill has a built-in energy source, designed to last as long as the refill
- At-a-Glance™ refills monitor product level with just 1 look
Documents
Specifications
- Application:
- Commercial
- Collection:
- HEALTHY SOAP®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Height:
- 7-3/10
- Length:
- 5-9/50
- Package Quantity:
- Case of 2
- Size:
- 1200 mL
- Type:
- G778402
- UPC:
- 073852505764
- Width:
- 3-9/20