1200 ml 0.5% BAK Antimicrobial Foam Hand Soap (Case of 2)
HEALTHY SOAP® 1200 ml 0.5% BAK Antimicrobial Foam Hand Soap (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Each new refill comes with its own energy source - a coin cell battery integrated into the refill
- Proven to be as mild as our top selling non-antimicrobial soap
- Hypoallergenic: dermatologist tested
- Maintains the skin natural moisture barrier
- Dye-free with light fragrance
- Meets USDA biobased requirements for hand wash
- At-a-Glance™ refills: monitor product level with just 1 look
- Sanitary Sealed™PET refill is easily recycled
Documents
Specifications
- Application:
- Foodservice
- Capacity:
- 1200 mL
- Collection:
- HEALTHY SOAP®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Green Seal Certified:
- No
- Height:
- 7-3/10
- Length:
- 5-9/50
- Package Quantity:
- Case of 2
- Size:
- 1200 mL
- Type:
- G507902
- UPC:
- 073852503630
- Width:
- 5-22/25