ES8 Professional HEALTHY SOAP® Fresh Scent Foam Refill 1200 mL
HEALTHY SOAP® ES8 Professional HEALTHY SOAP® Fresh Scent Foam Refill 1200 mL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in IL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IL
Product Details
Product Details
- Spa-inspired, mild foam hand soap with pleasant fragrance
- Helps wash away dirt and germs
- Contains natural moisturizers and nourishes the skin while cleaning
- Supports your skin’s natural ability to protect itself against dirt and germs
- Dye-free with light pleasant fragrance
- Enriched with skin conditioners
- Free of phthalates, parabens and triclosan
- Hypoallergenic
- EcoLogo® certified to UL 2784 hand cleaner standard
- Energy-on-the-Refill for Purell® technology: Every refill has a built-in energy source, designed to last as long as the refill
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- ES8
- Collection:
- HEALTHY SOAP®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 7-3/10
- Length:
- 5-9/50
- Material:
- Plastic
- Material Type:
- PET
- UPC:
- 073852503593
- Width:
- 3-9/20