2000 ml Multi Green Hand Cleaner Refill (Case of 4)
Multi Green™ 2000 ml Multi Green Hand Cleaner Refill (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contains a natural citrus solvent cleaner with non-abrading scrubbing particles
- Gojo Sanitary Sealed™ refills lock out germs
- Fresh dispensing valve with each refill
- Refills are easy to load, store and handle
- Gel-style hand cleaner clings to hands and spreads easy
- Contains natural pumice scrubbers
- USDA BioPreferred® Certified
- Readily biodegradable
- Contains a natural citrus solvent
- Meets California VOC requirement for consumer products
Specifications
- Application:
- Light to Medium Industrial Soils and Dirt
- Capacity:
- 2000 ml
- Collection:
- Multi Green™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Green Seal Certified:
- No
- Height:
- 9-3/25 in
- Length:
- 8-3/50 in
- Package Quantity:
- Case of 4
- Size:
- 2000 mL
- Width:
- 11-19/50 in