1200mL Hand Sanitizer (Case of 4)
Purell® 1200mL Hand Sanitizer (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Luxurious foam.
- Outperforms other hand sanitizers ounce-for-ounce
- Clinically-proven to maintain skin health
Documents
Specifications
- Application:
- Sanitizing
- Capacity:
- 1250 mL
- Collection:
- Purell®
- Color Finish Category:
- Greys
- Color Finish Name:
- Dove Grey
- Green Seal Certified:
- No
- Height:
- 8-19/50
- Length:
- 3-89/100
- Package Quantity:
- Case of 4
- Product Type:
- Hand Sanitizer
- Size:
- 1200 mL
- Type:
- G519004
- Width:
- 4-47/50