1250 ml 0.5% PCMX Antimicrobial Foam Soap (Case of 4)
HEALTHY SOAP® 1250 ml 0.5% PCMX Antimicrobial Foam Soap (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antimicrobial foam soap effective in killing the most common bacteria found in healthcare environments.
- High efficacy, high-quality, rich foaming formulation that encourages frequent hand washing
- Designed for frequent use in a healthcare environment among healthcare personnel and patients
Documents
Specifications
- Capacity:
- 1250 mL
- Collection:
- HEALTHY SOAP®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Package Quantity:
- Case of 4
- Size:
- 1250 mL
- Type:
- G517804