Hand Sanitizing Wipes in White (Pack of 120)
Sani-Wipe® Hand Sanitizing Wipes in White (Pack of 120)
Package Quantity Info:
Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kills more than 99.99% of most common germs that may cause illness
- 62% alcohol formulation cleans and sanitizes
- Individually wrapped
- Aloe, Moisturizers, Vitamins A & E keep skin soft
- 120 Individually-Packed Wipes in Self-Dispensing Display Box
- Citrus Fragrance
Documents
Specifications
- Application:
- Commercial
- Collection:
- Sani-Wipe®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Length:
- 7
- Package Quantity:
- 120 Per Pack, Case of 6 Packs
- Product Type:
- Sanitizing Hand Wipes
- Size:
- 7 in x 5 in
- UPC:
- 073852019865
- Width:
- 5