Hand Sanitizing Wipes (Pack of 12)
Sani-Wipe® Hand Sanitizing Wipes (Pack of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All the germ-killing benefits of PURELL brand sanitizer, America’s #1 instant hand sanitizer, in a non-linting, durable wipe
- Durable, textured for superior cleaning
- Sanitizes hands while wiping away light soils and dirt
- Kills 99.99% of most common germs that may cause illness
- Convenient, easy to use and ideal for offices, restaurants, health clubs or anywhere else germs may be
- No strong fumes or harsh residue
- Wipe Size: 5.75" x 7" (14.6 cm x 17.8 cm)
Specifications
- Application:
- Sanitizing
- Collection:
- Sani-Wipe®
- Green Seal Certified:
- No
- Height:
- 8-1/2 in
- Length:
- 3-19/50 in
- Package Quantity:
- Pack of 12
- Product Type:
- Sanitizing Hand Wipes
- Width:
- 3-19/50 in