Sanitizing Wipes Dispenser in White
Purell® Sanitizing Wipes Dispenser in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Convenient and easy to install
- Holds 1,200-1,500 wipes
- Durable construction
Documents
Specifications
- Application:
- Commercial
- Collection:
- Purell®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-19/50
- Height:
- 10-22/25
- Installation Type:
- Wall Mount
- Length:
- 13-19/50
- UPC:
- 073852015676
- Width:
- 11