Surface Disinfecting Wipes, 110 Count Canisters (Case of 6)
Surface Disinfecting Wipes, 110 Count Canisters (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Effective against SARS-CoV-2 (COVID-19) in 30 seconds
- 2-Minute Disinfection, including MRSA, CRE, VRE and all ESKAPE pathogens
- Fragrance-free formulation, with no harsh fumes and no precautionary statements
Documents
Specifications
- Application:
- Sanitizing
- Capacity:
- 110 Count
- Green Seal Certified:
- No
- Package Quantity:
- Case of 6
- Product Type:
- Surface Wipe
- Size:
- 515 mL