1200ml Advanced Instant Hand Sanitizer Foam Refill (Case of 2)
TFX™ 1200ml Advanced Instant Hand Sanitizer Foam Refill (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Refill for TFX™ dispensing system
- Sanitary Sealed™ refills are hygienic locking out germs.
- Remove pump on refill for easy recycling
- Lightweight PET plastic bottle, polypropylene collar, mixed material plastic pump.
Specifications
- Application:
- Sanitizing
- Collection:
- TFX™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 8-1/4 in
- Length:
- 3-41/100 in
- Package Quantity:
- Case of 2
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 550 mL
- Width:
- 5-47/100 in