Touch-Free Hand Sanitizer Dispenser, White, 1200 mL
Touch-Free Hand Sanitizer Dispenser, White, 1200 mL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Large sight window makes it easy to check refill level
- Uses PURELL® CS6 1200 mL Hand Sanitizer refills
- Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
Documents
Specifications
- Application:
- Sanitizing
- Capacity:
- 1200 mL
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Product Type:
- Dispenser
- Size:
- 1200 mL
- Type:
- G652001