Wall Bracket for 9031-06 and 9113-06 Hand Sanitizing Wipes Canisters
Wall Bracket for 9031-06 and 9113-06 Hand Sanitizing Wipes Canisters
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides convenient access to PURELL® Hand Sanitizing Wipes
- GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes.
Documents
Specifications
- Brand Model Compatibility:
- 9031-06 and 9113-06 Hand Sanitizing Wipes Canisters
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Green Seal Certified:
- No
- Height:
- 8-11/25 in
- Length:
- 5-11/20 in
- Product Type:
- Wall Bracket
- Width:
- 5-49/100 in