This product requires certification to purchase.

Wall Mount Soap Dispenser in White

PURELL®

Wall Mount Soap Dispenser in White

  • Fast #
  • Part #G132004
  • Item #4712592
  • Manufacturer Part #1320-04
3.7 out of 5 Customer Rating
Brand image
PURELL®

Wall Mount Soap Dispenser in White

  • Fast #
  • Part #G132004
  • Item #4712592
  • Manufacturer Part #1320-04
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Touch-Free Dispenser for PURELL® Hand Sanitizer
  • Compact hand sanitizer dispenser
  • Smart, trouble-free electronics
  • Sight window makes it easy to check refill level
  • High-capacity output
  • Converts to a locking dispenser – key included
  • Lifetime guarantee
  • Fully ADA compliant
  • Multiple colors and finishes available
  • Compatible with PURELL® LTX-7™ 700 mL refills
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Capacity:
700 mL
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4 in
Height:
8-31/50 in
Installation Type:
Wall Mount
Length:
5-37/50 in
Material:
Plastic
UPC:
073852026450
Width:
3-49/50 in