48 X 36 Center Cast Iron Shower Base Purist DUNE
Purist® 48 X 36 Center Cast Iron Shower Base Purist DUNE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Safeguard® slip-resistant finish for added safety
- Single threshold for tile-in or drop-in installation
- Material: Cast iron
- Center drain location
- Coordinates with other products in the Purist® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Location:
- Center
- Drain Opening:
- 3-3/8 in
- Height:
- 4-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove, Drop-in
- Length:
- 48 in
- Material:
- Cast Iron
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-5/8 in
- UL Listed:
- No
- UPC:
- 885612290762
- Width:
- 36 in