This product requires certification to purchase.

5 in. Drawer Pull in Matte Black

Purist® 5 in. Drawer Pull in Matte Black

  • Fast #
  • Part #K25498-BL
  • Item #8263893
3.6 out of 5 Customer Rating
Brand image

Purist® 5 in. Drawer Pull in Matte Black

  • Fast #
  • Part #K25498-BL
  • Item #8263893
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with Purist faucets, accessories, and showering components to complete your bathroom
  • Requires Certification

Documents


Specifications

Collection:
Purist®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/4 in
Hardware Type:
Mounting Hardware
Height:
1/2 in
Length:
7 in
Material:
Zinc
Style:
Modern
Width:
1/2 in