Purist® Drawer Pull in Vibrant Brushed Bronze

Part #K14485-BV  |  Item #4443063  |  Manufacturer Part #14485-BV

$26.29 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish: Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection

Specifications

ADA Compliant: No

Collection: Purist®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 1-1/4 in

Handle Type: Pull

Height: 1/2 in

Length: 5 in

Material: Metal

Style: Modern

Width: 1/2 in