12 x 24 x 1 in. Air Filter Plastic and Synthetic Fiber MERV 4
12 x 24 x 1 in. Air Filter Plastic and Synthetic Fiber MERV 4
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Residential
- Commercial
- Light industrial
- Performs well in areas of high lint and dust content
- High velocity system pre-filter
- Monobond frame design = warehouse cost savings
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 24 in
- MERV Rating:
- 4
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polyester
- Size:
- 12 in x 24 in x 1 in
- Width:
- 12 in