This product requires certification to purchase.

16 x 20 x 1 in. Air Filter Plastic and Synthetic Fiber MERV 4

This product has been replaced by

Purolator 16 x 20 in. Air Filter Plastic MERV 4
Parker Hannifin 16 x 20 x 1 in. MERV 4 Disposable Panel Air Filter
Manufacturer Part #5042193754
Purolator

16 x 20 x 1 in. Air Filter Plastic and Synthetic Fiber MERV 4

  • Fast #
  • Part #PP31216201
  • Item #795641
  • Manufacturer Part #P31216201
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Purolator 16 x 20 in. Air Filter Plastic MERV 4
Parker Hannifin 16 x 20 x 1 in. MERV 4 Disposable Panel Air Filter
Manufacturer Part #5042193754
Purolator

16 x 20 x 1 in. Air Filter Plastic and Synthetic Fiber MERV 4

  • Fast #
  • Part #PP31216201
  • Item #795641
  • Manufacturer Part #P31216201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Medium efficiency
  • For use in residential, commercial and light industrial applications
  • Performs well in areas of high lint and dust content
  • High velocity system pre-filter
  • Requires Certification

Specifications

Depth:
1 in
Disposable:
Yes
Height:
20 in
MERV Rating:
4
Material:
Plastic, Synthetic Fiber
Material Type:
Polyester
Size:
16 in x 20 in x 1 in
Width:
16 in