This product requires certification to purchase.

20 x 20 x 1 in. Plastic and Synthetic Fiber MERV 4 Air Filter

This product has been replaced by

Parker Hannifin 15 x 20 in. Air Filter Plastic and Synthetic Fiber
Parker Hannifin 20 x 20 x 1 in. MERV 4 Disposable Panel Air Filter
Manufacturer Part #5042193769
Purolator

20 x 20 x 1 in. Plastic and Synthetic Fiber MERV 4 Air Filter

  • Fast #
  • Part #PP31220201
  • Item #874387
  • Manufacturer Part #P31220X20X1
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

Parker Hannifin 15 x 20 in. Air Filter Plastic and Synthetic Fiber
Parker Hannifin 20 x 20 x 1 in. MERV 4 Disposable Panel Air Filter
Manufacturer Part #5042193769
Purolator

20 x 20 x 1 in. Plastic and Synthetic Fiber MERV 4 Air Filter

  • Fast #
  • Part #PP31220201
  • Item #874387
  • Manufacturer Part #P31220X20X1
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 384
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Medium efficiency
  • For use in residential, commercial and light industrial applications
  • Performs well in areas of high lint and dust content
  • High velocity system pre-filter
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
20 in
Size
20 in x 20 in x 1 in
Width
20 in
Characteristics & Features
Disposable
Yes
Material
Plastic, Synthetic Fiber
Material Type
Polyester
MERV Rating
4