This product requires certification to purchase.

20 x 25 x 5 in. Air Filter Synthetic Fiber MERV 8

This product has been replaced by

Parker Hannifin 20 x 5 in. Air Filter Synthetic MERV 8
Parker Hannifin 20 x 25 x 5 in. MERV 8 Disposable Air Filter
Manufacturer Part #5096578907
Purolator

20 x 25 x 5 in. Air Filter Synthetic Fiber MERV 8

  • Fast #
  • Part #PP520255
  • Item #1599208
  • Manufacturer Part #P520255
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Parker Hannifin 20 x 5 in. Air Filter Synthetic MERV 8
Parker Hannifin 20 x 25 x 5 in. MERV 8 Disposable Air Filter
Manufacturer Part #5096578907
Purolator

20 x 25 x 5 in. Air Filter Synthetic Fiber MERV 8

  • Fast #
  • Part #PP520255
  • Item #1599208
  • Manufacturer Part #P520255
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Medium efficiency
  • For use in residential, commercial and industrial applications
  • ASHRAE MERV 7 rated
  • Perfect for use as a prefilter or stand-alone filter
  • Requires Certification

Specifications

Depth:
5
Disposable:
Yes
Height:
25
MERV Rating:
8
Material:
Synthetic Fiber
Size:
20 in x 25 in x 5 in
Width:
20