This product requires certification to purchase.

22 x 22 x 1 in. Air Filter Plastic and Synthetic Fiber MERV 4

Purolator

22 x 22 x 1 in. Air Filter Plastic and Synthetic Fiber MERV 4

  • Fast #
  • Part #PP31222221
  • Item #1822036
  • Manufacturer Part #P312
4.9 out of 5 Customer Rating
Brand image
Purolator

22 x 22 x 1 in. Air Filter Plastic and Synthetic Fiber MERV 4

  • Fast #
  • Part #PP31222221
  • Item #1822036
  • Manufacturer Part #P312
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1
Disposable:
Yes
Height:
22
MERV Rating:
4
Material:
Plastic, Synthetic Fiber
Material Type:
Polyester
Size:
22 in x 22 in x 1 in
Width:
22