20 x 24 x 12 in. Air Filter MERV 12
Aero-Cell™ S 20 x 24 x 12 in. Air Filter MERV 12
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Aero-Cell™ S
- Depth:
- 12 in
- Disposable:
- No
- Height:
- 24 in
- MERV Rating:
- 12
- Material:
- Fiberglass
- Size:
- 20 in x 24 in x 12 in
- Width:
- 20 in