12 x 24 x 4 in. Air Filter Cotton and Synthetic Fiber
Facet FME40 Series 12 x 24 x 4 in. Air Filter Cotton and Synthetic Fiber
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Facet FME40 Series
- Depth:
- 4
- Disposable:
- No
- Height:
- 24
- Material:
- Cotton, Synthetic Fiber
- Size:
- 12 in x 24 in x 4 in
- Width:
- 12