This product requires certification to purchase.

18 x 24 x 4 in. Air Filter Cotton and Synthetic Fiber

Purolator

Facet FME40 Series 18 x 24 x 4 in. Air Filter Cotton and Synthetic Fiber

  • Fast #
  • Part #PFME4018244
  • Item #1604506
  • Manufacturer Part #FME4018244
4.9 out of 5 Customer Rating
Brand image
Purolator

Facet FME40 Series 18 x 24 x 4 in. Air Filter Cotton and Synthetic Fiber

  • Fast #
  • Part #PFME4018244
  • Item #1604506
  • Manufacturer Part #FME4018244
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Residential
  • Commercial
  • Industrial
  • ASHRAE MERV 7 rated
  • Perfect for use as a prefilter or stand-alone filter
  • Medium efficiency, self-supporting pleated air filter
  • Easy to install
  • Requires Certification

Specifications

Collection:
Facet FME40 Series
Depth:
4 in
Disposable:
No
Height:
24 in
Material:
Cotton, Synthetic Fiber
Size:
18 in x 24 in x 4 in
Width:
18 in