24 x 25 x 4 in. Air Filter Synthetic Fiber MERV 8
Hi-E® 40 24 x 25 x 4 in. Air Filter Synthetic Fiber MERV 8
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Hi-E® 40
- Depth:
- 4 in
- Disposable:
- Yes
- Height:
- 25 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 24 in x 25 in x 4 in
- Width:
- 24 in