This product requires certification to purchase.

10 x 10 x 1 in. MERV 8 Pleated Air Filter

This product has been replaced by

HE40-STD1 10X10X1 PLEAT FLTR
Parker Hannifin HE40-STD1 10X10X1 PLEAT FLTR
Manufacturer Part #0450109
Parker Hannifin

Hi-E® 40 10 x 10 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #PFME40101001
  • Item #1345304
  • Manufacturer Part #5267302160
5 out of 5 Customer Rating
Brand image

This product has been replaced by

HE40-STD1 10X10X1 PLEAT FLTR
Parker Hannifin HE40-STD1 10X10X1 PLEAT FLTR
Manufacturer Part #0450109
Parker Hannifin

Hi-E® 40 10 x 10 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #PFME40101001
  • Item #1345304
  • Manufacturer Part #5267302160
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Residential
  • Commercial
  • Industrial
  • ASHRAE MERV 7 rated
  • Perfect for use as a prefilter or stand-alone filter
  • Medium efficiency, self-supporting pleated air filter
  • Easy to install
  • Requires Certification

Specifications

Collection:
Hi-E® 40
Depth:
1 in
Disposable:
Yes
Height:
10 in
MERV Rating:
8
Material:
Synthetic Fiber
Size:
10 in x 10 in x 1 in
Width:
10 in