10 x 24 x 1 in. Synthetic Fiber MERV 8 Air Filter
This product has been replaced by
Manufacturer Part #0450124
Hi-E® 40 10 x 24 x 1 in. Synthetic Fiber MERV 8 Air Filter
Product Details
Product Details
- Residential
- Commercial
- Industrial
- ASHRAE MERV 7 rated
- Perfect for use as a prefilter or stand-alone filter
- Medium efficiency, self-supporting pleated air filter
- Easy to install
Specifications
- Collection:
- Hi-E® 40
- Depth:
- 1
- Disposable:
- Yes
- Height:
- 24
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 10 in x 24 in x 1 in
- Width:
- 10