This product requires certification to purchase.

14 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter

This product has been replaced by

HE40-STD2 14X20X2 PLEAT FLTR
Parker Hannifin 14 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #0450239
Purolator

Hi-E® 40 14 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5267402182
  • Item #795602
  • Manufacturer Part #5267402182
5 out of 5 Customer Rating
Brand image

This product has been replaced by

HE40-STD2 14X20X2 PLEAT FLTR
Parker Hannifin 14 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #0450239
Purolator

Hi-E® 40 14 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5267402182
  • Item #795602
  • Manufacturer Part #5267402182
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Sand City, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Residential
  • Commercial
  • Industrial
  • ASHRAE MERV 7 rated
  • Perfect for use as a prefilter or stand-alone filter
  • Medium efficiency, self-supporting pleated air filter
  • Easy to install
  • Requires Certification

Specifications

Collection:
Hi-E® 40
Depth:
2 in
Disposable:
Yes
Filter Type:
Pleated
Height:
20 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
14 in x 20 in x 2 in
Width:
14 in