This product requires certification to purchase.

14 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter

This product has been replaced by

HE40-STD1 14X25X1 PLEAT FLTR
Parker Hannifin 14 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #0450141
Parker Hannifin

Hi-E® 40 14 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5267302165
  • Item #3793836
  • Manufacturer Part #5267302165
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

HE40-STD1 14X25X1 PLEAT FLTR
Parker Hannifin 14 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #0450141
Parker Hannifin

Hi-E® 40 14 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5267302165
  • Item #3793836
  • Manufacturer Part #5267302165
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High efficiency
  • For use in residential, commercial and industrial applications
  • ASHRAE MERV 7 rated
  • Perfect for use as a prefilter or stand-alone filter
  • Requires Certification

Documents


Specifications

Collection:
Hi-E® 40
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
25 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
14 in x 25 in x 1 in
Width:
14 in