This product requires certification to purchase.

18 x 20 x 2 in. Synthetic Fiber MERV 8 Air Filter

This product has been replaced by

HE40-STD2 18X20X2 PLEAT FLTR
Parker Hannifin 18 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #0450257
Purolator

Hi-E® 40 18 x 20 x 2 in. Synthetic Fiber MERV 8 Air Filter

  • Fast #
  • Part #P5267402188
  • Item #759844
  • Manufacturer Part #5267402188
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

HE40-STD2 18X20X2 PLEAT FLTR
Parker Hannifin 18 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #0450257
Purolator

Hi-E® 40 18 x 20 x 2 in. Synthetic Fiber MERV 8 Air Filter

  • Fast #
  • Part #P5267402188
  • Item #759844
  • Manufacturer Part #5267402188
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Discontinued

Product Details

Product Details

  • Residential
  • Commercial
  • Industrial
  • ASHRAE MERV 7 rated
  • Perfect for use as a prefilter or stand-alone filter
  • Medium efficiency, self-supporting pleated air filter
  • Easy to install
  • Requires Certification

Specifications

Collection:
Hi-E® 40
Depth:
2
Disposable:
Yes
Height:
20
MERV Rating:
8
Material:
Synthetic Fiber
Size:
18 in x 20 in x 2 in
Width:
18